missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Forma™ Temperature/Power Monitors
For monitoring temperature and power supply of freezers, lab refrigerators, and incubators
Supplier: Thermo Scientific™ 290003
Description
Digital Temperature/Power Monitor with Alarm Silence
- Monitoring range: -135° to +99°C (-211° to 210.2°F)
- Digital temperature readout
- Indicator lights for power, normal operation and alarm
- Audible alarm sounds if a power failure or alarm condition occurs
- Adjustable high/low alarms can be set digitally
- Alarm silence is momentary-timed
- Key switch allows standby mode until temperature is fully recovered; rings back to remind you to switch to normal operation
- Alarm test system (high alarm only)
- Remote alarm contacts
- One temperature probe encased in stainless-steel with 20 ft. (6.1m) lead wire
- Recharging nickel cadmium battery back-up system
- Millivolt output signal for use with Model 1535 Monitor/Alarm System
- 8 ft. (2.4m) electrical line cord
- Can be mounted to equipment
- Overall D × W × H: 4 × 10 × 10 in. (10.2 × 25.4 × 25.4cm)
- Compact monitor attaches to wall or equipment for convenient single-unit monitoring
- Monitoring range: -90° to +40°C (-130° to +104°F)
- Alerts to over- and under-temperature conditions or power loss, with alerm-reset feature
- Battery back-up keeps monitor operational, even during a power failure
- Ringback system provides additional protection
- Self-contained probe
- Remote alarm contacts
- Overall D × W × H: 2 × 4.3 × 6.3 in. (5.1 × 10.9 × 16.0cm)
- For 120V 60Hz
Specifications
Temp/Power Monitor | |
120 V | |
120 V 60 Hz | |
60 Hz |