missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages

Uncompromised sample protection

Specifications

Certifications/Compliance cULus, CE
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9cm
Hertz 60Hz
Insulation Polyurethane Foam
View More Specs

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Products 36
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
957RAK View Documents Thermo Scientific™
957RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
956RAK View Documents Thermo Scientific™
956RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
988RAK View Documents Thermo Scientific™
988RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
990RAK View Documents Thermo Scientific™
990RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
989RAKCO View Documents Thermo Scientific™
989RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
989RAK Accessories View Documents Thermo Scientific™
989RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
992RAK View Documents Thermo Scientific™
992RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
990RAKCR View Documents Thermo Scientific™
990RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
993RAK View Documents Thermo Scientific™
993RAK
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
909RAKCO View Documents Thermo Scientific™
909RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
909RAKCR View Documents Thermo Scientific™
909RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
910RAKCO View Documents Thermo Scientific™
910RAKC0
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
910RAKCR View Documents Thermo Scientific™
910RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
956RAKLN View Documents Thermo Scientific™
956RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
909RAKLN View Documents Thermo Scientific™
909RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
956RAKCR View Documents Thermo Scientific™
956RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
956RAKCO View Documents Thermo Scientific™
956RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
910RAKLN View Documents Thermo Scientific™
910RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
957RAKCO View Documents Thermo Scientific™
957RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
957RAKCR View Documents Thermo Scientific™
957RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
957RAKLN View Documents Thermo Scientific™
957RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
986RAKCO View Documents Thermo Scientific™
986RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
988RAKCO View Documents Thermo Scientific™
988RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
986RAKLN View Documents Thermo Scientific™
986RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
986RAKCR View Documents Thermo Scientific™
986RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
988RAKCR View Documents Thermo Scientific™
988RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
988RAKLN View Documents Thermo Scientific™
988RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
992RAKCO View Documents Thermo Scientific™
992RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
989RAKCR View Documents Thermo Scientific™
989RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
989RAKLN View Documents Thermo Scientific™
989RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
992RAKCR View Documents Thermo Scientific™
992RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
990RAKLN View Documents Thermo Scientific™
990RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
992RAKLN View Documents Thermo Scientific™
992RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
993RAKCO View Documents Thermo Scientific™
993RAKCO
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
993RAKCR View Documents Thermo Scientific™
993RAKCR
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
993RAKLN View Documents Thermo Scientific™
993RAKLN
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:

  • Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
  • State-of-the-art, refrigeration system: improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets: with a powder-coat paint finish for a uniform exterior that resists chipping and rust
  • 1 in. (25mm) access ports: allow for the use of inexpedient probes or instrumentation
  • Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Choice of painted galvaneel or stainless-steel interior
  • Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Optional choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Optional built-in chart recorder can be installed at eye level on Forma 900 -86°C models

Promotional Package:
Options include:

  • Two shelves of racks
  • Two shelves of racks and chart recorder
  • Two shelves of racks and CO2 backup
  • Two shelves of racks and LN2 backup

Certifications

cULus, CE listed

Warranty

Two years parts and labor plus two year compressor warranty

Specifications

Specifications

cULus, CE
197.9cm
Polyurethane Foam
−122.8°F
Single Hand Operation
77.9 in.
60Hz
2
4