missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ External Threaded Round Bottom Cryogenic Vial, 5 mL

These round bottom vials are made from polypropylene to withstand temperatures down to -196°C.

Supplier:  Corning™ 430674

Catalog No. 01182014


Alert:

Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.


Description

Description

  • Self-standing with special base design, allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
  • Black graduations with large marking spot
  • Silicone washer for secure seal
  • Non-pyrogenic, may be color coded with inserts
  • Comes unassembled with caps
  • Free foam rack with each case
Specifications

Specifications

Orange
75 lb.
Anti backstreaming baffle and gas ballast, power cord and plug
CE, UL, CSA
Natural
Polypropylene
5 mL
Vacuum drying, filtration, impregnation, extraction, concentration, centrifugation, freeze drying, degassing and cryogenic studies
8.5 in.
11.5 in.
6.5 in.
125 Pk.
External
Yes
No
0.75 hp
34 kg
1800 rpm
120 V 60 Hz
P-420
Sterile
14.6 CFM
60 Hz
21.6 cm
29.2 cm
500 Cs.
Round
120 V
Yes
Polypropylene
SDS
Documents

Documents

Promotions

Promotions