missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ ABgene™ 2DCypher™ 1.2mL Cluster Tubes and Racks, MK3
MK3 rack features stacking shoulders to allow racks to be stacked when open
Supplier: Thermo Scientific™ AB1048
Description
- With rounded end caps
- High-throughput with individual sample identification
- Compatible with robotic systems
- Labeled with a Data Matrix™ and human readable code encapsulated in clear polypropylene window
- Over 3.6 × 1015 unique code combinations
- Lockable, sealable lid
- Temperature range -170°C to +120°C
- Alphanumeric grid referencing molded into rack lid
Specifications
1.2 mL | |
Locking lid | |
Flat V |
Polypropylene | |
Lockable |