missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers
For ISO Class 3 to 5 cleanrooms
$116.87 - $923.76
Specifications
Material | Polyester |
---|---|
Autoclavable | Autoclavable |
Basis Weight | 233 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Edges | Sealed |
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Price | Quantity | ||||
19-166-635
|
Texwipe™
TX3225 |
12 x 12 in. (30.48 x 30.48 cm) | TexTra™10 Wipes |
Case of 500 Each for $923.76
|
|
||||
19-168-380
|
Texwipe™
TX3220 |
12 x 12 in. (30.48 x 30.48 cm) | TexTra™ Wipes |
Pack of 5 Each for $184.08
Case of 5 Pack for $920.40
|
|
||||
19-168-381
|
Texwipe™
TX3224 |
9 x 9 in. (22.86 x 22.86 cm) | TexTra™10 Wipes |
Pack of 5 Each for $116.87
Case of 5 Pack for $584.35
|
|
||||
Description
- Thick single-ply wipers provide the absorbency of two-ply wipers
- Tight-knit construction offers good abrasion resistance for rigorous wiping applications
- Low levels of releasable particles, ions and nonvolatile residue
- TexTra 10 wipers feature thermally sealed border to prevent particle and fiber release
- Sterile wipers gamma irradiated to a Sterility Assurance Level of 10-6 and double bagged in solvent-safe bags
Order Info
Stacked packed.
Specifications
Polyester | |
233 | |
Sealed | |
1-ply |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Cleanroom | |
Sterile |