missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Temperature Chart Recorders
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
Supplier: Thermo Scientific™ 63837A
Description
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators. These recorders are ideal when ultra-low temperature freezers need to meet validation and regulatory requirements.
Features:- Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
- 6 in. (15.2cm) chart
- Use pressure-sensitive paper, require no inking
- Freestanding model is customer installed and must be installed by a qualified professional
- Panel-mounted model is factory installed; order when purchasing refrigerator or freezer
Ordering Information:
Available in range of voltages; specify voltage when ordering.
Includes:
Pack of 50 charts
Specifications
Seven-day chart recorders | |
-40°C to +25°C | |
General-Purpose, Chromatography Refrigerators | |
6 in. | |
Recorder |
Freestanding | |
Freestanding | |
7 Days | |
15.2 cm |