missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Standard Analog 1000 Orbital Shaker

Designed for educational labs or basic shaking applications. The Troemner™ Talboys™ Standard Analog 1000 Orbital Shaker includes a non-skid rubber mat.

Manufacturer:  Troemner™ 980173

Catalog No. 02-217-987



Description

Description

  • Variable speed microprocessor control
  • Low profile design
  • 15mm orbit
  • Ideal for blotting techniques, staining/destaining and general shaking procedures
  • 5 year warranty
  • Made in the USA
Specifications

Specifications

40 to 300 rpm
0 to 40°C
17 in.
43.2cm
8 lb./3.6kg
5
Maximum 80% relative humidity, non-condensing
4 in.
CSA Listed
Analog
17 x 11 x 4 in./43.2 x 27.9 x 10.2cm
32 to 104°F
15mm
8.75 in.
22.2cm
Analog
50/60 Hz
Orbital Shaker
10.2cm
3.6kg
5 amps; 50/60 Hz; 120 volts; 25 watts
Documents