missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
TaegaTech PTFE Tape
$239.83 - $455.76
Specifications
Material | PTFE |
---|---|
Length (English) | 600 in. |
Length (Metric) | 15m |
Pressure | 10000psi |
Product Type | Tape |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
14-610-121
|
TaegaTech
B100600P |
1 in. | 25.4mm |
Pack of 12 Each for $455.76
Case of 12 Pack for $5,469.12
|
|
||||
14-610-120
|
TaegaTech
B500600P |
0.5 in. | 12.7mm |
Pack of 12 Each for $239.83
Case of 12 Pack for $2,877.96
|
|
||||
Specifications
PTFE | |
15m | |
Tape | |
-450° to 550°C |
600 in. | |
10000psi | |
-778° to 1022°F | |
3 to 3.5mil |