Learn More
Thermo Scientific™ T-890 Fixed Angle Rotor
Perform a variety of applications with the Thermo Scientific™ T-890 Fixed Angle Rotor, which offers eight-place capacity.
Supplier: Thermo Scientific™ 11690
Description
Perform a variety of applications with the Thermo Scientific™ T-890 Fixed Angle Rotor, which offers eight-place capacity.
Ordering Information:Oder Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replace (03919), Extra Plugs and Caps (03999), Tool Kit for Multipiece Sealing Assembly (52609) separately. Contact your Sales Representative for information.
Includes:
Rotor stand, Vacuum grease, Lubricant, Extra overspeed decal, Rotor cover, Rotor cover O-ring (two extra), Rotor cover locking nut, Locking nut O-ring, Rotor cover tool, Ultraspeed rotor log book, Instruction manual
Recommended for:
Protein and virus isolation.
Specifications
T-890 Fixed Angle Rotor | |
Fixed Angle Rotor | |
692,149 x g | |
76.5 mm | |
25.1 | |
16 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
500,790 x g |
Titanium | |
8 x 12.5 mL | |
90,000 rpm | |
34.2 mm | |
80 mm | |
9.9 lb. (4.5 kg) | |
25° | |
309,431 x g |