missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M10 Series Compound Microscopes

Capture digital still images or real-time video files directly onto an SD card without the need of a computer.

$1,410.75 - $2,695.15

Specifications

Axis Type Coaxial coarse and fine
Condenser Type 1.25 DIN Abbe rack and pinion
Design Type Mechanical
Diaphragm Iris
Eyepiece W10XD, 20mm
View More Specs

Products 3 Description

Description

Advanced compound microscope series is ideal for high school, college, and laboratory applications

M10B and M10T Series (Compound Microscope)

  • Available with binocular or trinocular head
  • Eyepiece: W10XD, 20mm
  • Illuminator: corded, LED with dimmer switch
  • Variable LED illumination provides cool, bright, white illumination; energy efficient; 50,000 hours
  • Coaxial, fine and coarse focusing
  • Built-in low-drive mechanical stage
  • 1.25 Abbe condenser with iris diaphragm
  • 4X, 10XD, 40XRD (sealed), 100XRD (sealed) DIN Semi-plan, Plan and Phase Contrast objectives available
Motic Images Plus Software
  • Included with digital models (M10D and M10L Series)
  • Capture, store, manipulate, measure, and annotate images
  • Compatible with Windows XP™ and Vista™ operating systems
  • Motic Net and Motic Trace compatible
  • Minimum requirements: Windows™ USB 2.0, Windows XP or Vista

 

Warranty

Limited lifetime warranty on microscope and one year limited on camera.

Specifications

Specifications

Coaxial coarse and fine
Mechanical
W10XD, 20mm
14.25 in.
110/220V
30.9 lb.
1.25 DIN Abbe rack and pinion
Iris
Higher education and professional application
36.9cm
Limited lifetime
14kg