missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Stirring Rods with Rubber Policeman
Glass stirring rods are supplied with rubber policemen already attached.
$24.54 - $42.59
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Clear |
Material | Glass |
Quantity | 12 Pk. |
Shape | Sphere |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity | ||
S66000
|
United Scientific™
GRPL05 |
0.11 in. | 3 mm | 5 in. | 127 mm |
Pack of 12 Each for $24.54
|
|
||
S66001
|
United Scientific™
GRPL06 |
0.19 in. | 5 mm | 6 in. | 152 mm |
Pack of 12 Each for $25.74
|
|
||
S66003
|
United Scientific™
GRPL10 |
0.23 in. | 6 mm | 10 in. | 254 mm |
Pack of 12 Each for $31.21
|
|
||
S66004
|
United Scientific™
GRPL12 |
0.39 in. | 10 mm | 12 in. | 304 mm |
Pack of 12 Each for $42.59
|
|
||
Description
- Rubber policeman attached to glass rod facilitates scraping and mixing.
- Stirring rods are made of soft flint glass.
- Both ends fire-polished and rounded.
- Policemen are made of natural rubber.
- Pre-assembled.
Specifications
Autoclavable | |
Glass | |
Sphere | |
Rubber policemen on end |
Clear | |
12 Pk. | |
Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces |