missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

HemoCue America StatSpin Express™ 4 Horizontal Centrifuge

Achieve gel separation in only three minutes

Manufacturer:  HemoCue America SSH4

Catalog No. 22-314-586



Includes: Eight-place horizontal rotor, eight 7mL inserts, eight 10mL inserts, operator manual, manual latch release tool, one hex key tool, and power cord

Description

Description

  • Rugged, brushless, maintenance-free motor
  • Small system can fit next to any analyzer
  • Rapid separation of gel tubes with flat gel barriers to ensure no cell interference
  • Simple to operate with three buttons: 3, 5, or 10 min. settings
  • Can accommodate tubes from 1.5 to 10mL
  • Lid remains locked until rotor comes to a complete stop
  • Shield interlock and steel bowl provide mechanical containment for operator safety
  • Diagnostic error codes indicate imbalance and reduce chance of operator error
  • Audible alarm sounds when cycle is complete

Compliance

UL, cUL, CE marked

Warranty

Two years

Specifications

Specifications

≤30 sec. / ≤30 sec.
3, 5, 10 min.
4,000 x G
No
20.3cm
40.6cm
33cm
8-place Rotor
100/240V 50/60Hz
5,000 to 5,999rpm
22 lb. (10kg)
8 x 1.5 to 10mL tubes
5,100rpm
8 in.
16 in.
13 in.
UL, cUL, CE
2.5A
4,000 to 4,999 x G
Yes
Documents
Accessories