missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders
Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.
$221.12 - $875.67
Specifications
Product Type | Grinding Vial |
---|---|
For Use With (Application) | Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding |
For Use With (Equipment) | 8000 D and 8000 M Mixer/Mills |
Catalog Number | Mfr. No. | Material | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
3116PC
|
Cole-Parmer™
3116PC |
Polycarbonate | 12.7 mm | 50.8 mm |
Pack of 100 Each for $265.90
|
|
|||
6133PC
|
Cole-Parmer™
6133PC |
Polycarbonate | 19.1 mm | 50.8 mm |
Pack of 100 Each for $260.31
|
|
|||
6135
|
Cole-Parmer™
6135 |
Polypropylene | 40 mm | 76 mm |
Pack of 100 Each for $380.65
|
|
|||
6133
|
Cole-Parmer™
6133 |
Polypropylene | 19.1 mm | 50.8 mm |
Pack of 100 Each for $221.12
|
|
|||
8002
|
Cole-Parmer™
SPX8002 |
Polystyrene | 54 mm | 67 mm |
Pack of 100 Each for $875.67
|
|
|||
Description
- Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
- Order methacrylate balls to use with disposable plastic vials.
Specifications
Grinding Vial | |
Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding | |
8000 D and 8000 M Mixer/Mills |