missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Chrom™ CF-1 Fraction Collector

Combines rugged, reliable mechanical features with highly sophisticated peak separation and collection capabilities

$884.96 - $5,627.07

Specifications

Capacity (English) 0.47 or 0.51 in.
Dimensions (L x W x H) 15.75 x 11 x 4.75 in. (40 x 28 x 12cm)
For Use With (Application) Used as a stand-alone unit for time, volume or drop fractioning, or in conjunction with an external detector
Height (English) 4.75 in.
Height (Metric) 12cm
View More Specs

Includes: Power cord, Aluminum support rod, Drop counting unit, Thirty 6-place racks for 12 or 13mm tubes (one red rack), Fittings for 1/16 and 1/8 in. O.D. (1.5 and 3.2mm) and 1/16 in. dia. (1.5mm) tubing

Products 2
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
11-187-37 View Documents Spectrum™
SML124845
Each for $5,627.07
11-191-54 View Documents Spectrum™
SML124849
Each for $884.96
Description

Description

Use as a stand-alone unit for time, volume or drop fractioning; or in conjunction with an external detector (with a 1V output) as a user-friendly, programmable peak separator.

Three Collection Modes

  • Time-based fractions for 0.1 to 999.9 minutes in 1-second intervals—for any fraction size between 6 seconds and 1000 minutes
  • Drop- or pumped-based volume fractions can be collected from 1 to 9999 drops (or volumes) in 1 drop (or volume) increments
  • Pumped volume mode available only when Model CF-1 is interfaced with Spectra/Chrom Model MP-1 or MP-2 (sold separately; contact your Fisher Scientific Customer Service Representative for information)
Integral Peak Detection Capabilities
When connected to detector with 1V output, collector identifies and separates peaks from eluate stream
High-capacity Sampling
  • Interchangeable racks hold up to 174 tubes ranging in size from 10 to 28mm—including scintillation vials
  • Also features encoded tube positions
Operates in Cold or Hot Temperature Environments
  • Heavy-gauge aluminum and plastic construction houses built-in heater circuits that eliminate internal condensation down to 0°C (32°F)—even in coldrooms with 100% humidity
  • High-temperature rated electronic and mechanical parts enable continuous operation in environments with temperatures up to 40°C (104°F)

Specifications

Specifications

0.47 or 0.51 in.
Used as a stand-alone unit for time, volume or drop fractioning, or in conjunction with an external detector
12cm
15.75 in.
0.1 to 999.9 min. (1 sec.)
28cm
15.75 x 11 x 4.75 in. (40 x 28 x 12cm)
4.75 in.
Power cord, aluminum support rod, drop counting unit, thirty 6-place racks for 12 or 13mm tubes (one red rack), fittings for 0.062 and 0.12 in. o.d. (1.5 and 3.2mm) and 0.062 in. dia. (1.5mm) tubing
40cm
11 in.