missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series—spins up to 100,000rpm.

Specifications

Ambient Temperature Operating Range +10° to +30°C
Amperage 16/20A
Capacity 6 x 250mL,6 x 250mL
Control Speed Accuracy ±2rpm
Electrical Requirements 208 to 240V 50/60Hz
View More Specs

Products 3
Catalog Number Mfr. No. Description Refrigerated Capacity Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Description Refrigerated Capacity Electrical Requirements Price Quantity  
75-000-100 View Documents Thermo Scientific™
75000100
Sorvall WX 100+ Ultracentrifuge Yes 6 x 250mL 208 to 240V 50/60Hz N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-000-090 View Documents Thermo Scientific™
75000090
Sorvall WX 90+ Ultracentrifuge Yes 6 x 250mL 208 to 240V 50/60Hz N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-000-080 View Documents Thermo Scientific™
75000080
Sorvall WX 80+ Ultracentrifuge Yes 6 x 250mL 208 to 240V 50/60Hz N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series. Spinning up to 100,000rpm, these Sorvall WX+ ultracentrifuges deliver the speed and performance required for your high performance processing applications. Plus lightweight and fatigue-resistant Thermo Scientific™  Fiberlite™ carbon fiber rotors that do not need to be derated over time, and an intuitive, easily accessible touch screen interface and imbalance tolerance to accelerate run set-up.

  • Available in 80,000, 90,000 and 100,000rpm models, offering RCF up to 802,000 x g.
  • Small footprint is ideal for labs where space is limited, while a low deck height (86.3cm/ 33.9in) makes rotor loading and unloading easy
  • Non-bolt down design greatly simplifies installation and flexibility to relocate within a facility
  • Self-locking rotor system provides confidence that the rotor is automatically and securely locked
  • Intuitive full color LCD touch screen keeps operation and programing simple. Located at the front of the instrument, this easy-to-navigate graphical display provides quick access to all functions and menus.
  • Monitor instrument status from across the lab with Stat Light, our multi-color, programmable 47cm long LED bar mounted on the front of the instrument for easy visibility
  • Automatic tube balance compensation accelerates sample preparation by allowing visual sample balancing up to 5mm
The extensive rotor portfolio for the Sorvall WX+ ultracentrifuge series supports labware from microtubes to 250mL bottles–providing applications flexibility as your lab’s research focus evolves.

Choose Fiberlite carbon fiber rotors for unequalled durability and high performance.
  • Fatigue-resistance provides structural integrity, eliminating the need to derate or limit the speed over the rotor lifespan
  • Corrosion-resistant design protects against damage due to moisture, chemicals, alkaline solutions or other salts in the laboratory
  • Lightweight rotors improve ergonomics for a safer work environment and minimize the risk of damage to centrifuge equipment
  • Repairable
  • Secure investment, backed by a 15-year warranty†
Our Sorvall WX+ ultracentrifuges optimize your existing rotor inventory by accepting ultra rotors from most major manufacturers. Ask your sales representative for details.

Complete your Sorvall WX+ ultracentrifuge system with a versatile selection of ultracentrifuge tubes, and protect your investment with comprehensive service and support offerings.

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications

Specifications

+10° to +30°C
6 x 250mL,6 x 250mL
208 to 240V 50/60Hz
10/11 (10 and coasting)
1kW or below
88cm
69cm
0° to +40°C
31.1 in.
16/20A
±2rpm
Single
Yes
34.6 in.
27.2 in.
51dBA (running at set speed, under in-house test condition) measured 1m in front of instrument
859.8 lb. (390kg)
79cm