missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ RC3BP Plus Low-Speed Centrifuge

Perform a wide range of applications including blood banking, low-speed separations, and general, large-batch and high-volume processing with this centrifuge.

Manufacturer:  Thermo Scientific™ 75007530

 View more versions of this product

Catalog No. 75-007-530

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Perform a wide range of applications including blood banking, low-speed separations and general, large-batch and high-volume processing with the Thermo Scientific™ Sorvall™ RC3BP Plus Low-Speed Centrifuge, which combines outstanding convenience with exceptional ease of use to expedite daily processing. State of the art capabilities and a proven set of optional rotors and adapters enhance productivity.

Features:

  • 6 × 1L capacity supports batch processing in biotech and pharmaceutical environments
  • Intuitive keypad controls and large digital display
  • Automated lid-locking mechanism protects operator
  • Accumulated Centrifugal Effect™ (ACE), step-run and slow start/stop modes ensure precise, reproducible separations
  • 15-program memory provides one-touch recall of commonly used protocols
  • Controllable acceleration/braking for delicate low-speed pelleting
  • Security key prevents unauthorized access
  • Quiet operation
  • Energy-saving design increases refrigeration efficiency and minimizes heat output for greater sample stability and lower energy consumption

Requires:

Rotor (sold separately)

Recommended for:

  • H-6000A is ideal for blood banking and general-purpose separations; holds blood bags, tubes, bottles and microplates
  • HBB-6 also ideal for blood banking; holds blood, plasma and buffy-coated bags
  • High-capacity HLR-6 is ideal for inline leukofiltration; optimized for FDA and AABB guidelines
Specifications

Specifications

Microprocessor
-10° to +40°C
Yes
7,277 x g
46.3 in.
50g tolerance
90.5cm
1 min. to 99 min. 59 sec. plus continuous
31.5 in.
ISO 9001:2000
208 to 220V 60Hz
Single
981 lb. (445kg)
6 x 1000mL or 12 x 250mL blood bags
5,000rpm
19A
117.8cm
35.6 in.
Accumulated Centrifugal Effect (ACE), Step-Mode Runs, Slow Start/Stop, Security Key Switch; Electronic Self-Locking
Automatic lid lock, imbalance detection, steel armored guard ring
80cm
Sorvall RC3BP Plus Low-Speed Centrifuge
High-performance induction
Documents