Learn More
Thermo Scientific™ Sorvall LYNX 4000 Superspeed Centrifuge
Perform high-speed separations simply in shared lab settings with the Sorvall LYNX 4000 superspeed centrifuge with 4L capacity and performance up to 68,905 x g.
$72365.36 - $72365.36
Specifications
Depth (English) Exterior | 31.7 in. |
---|---|
Depth (Metric) Exterior | 805 mm |
Frequency | 50/60 Hz |
Profile (Acceleration/Braking) | 9 Accel, 10 Decel |
Type | Superspeed Centrifuge |
Catalog Number | Mfr. No. | Description | Electrical Requirements | Net Weight | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Electrical Requirements | Net Weight | Price | Quantity | |||
75006580
|
Thermo Scientific™
75006580 |
Sorvall LYNX 4000 Superspeed Centrifuge | 200/240 V 50/60 Hz 30 A, Single Phase | 622 lb. (283 kg) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perform high-speed separations simply in shared lab settings with the Thermo Scientific™ Sorvall™ LYNX 4000 superspeed centrifuge with 4L capacity and performance up to 68,905 x g. Advanced rotor innovations including Thermo Scientific™ Auto-Lock™ rotor exchange, Thermo Scientific™ Auto-ID™ instant rotor identification and lightweight and durable Thermo Scientific™ Fiberlite™ carbon fiber rotors that shorten run set-up time and increase rotor security. For real-time run monitoring and control via a smart device, download the Thermo Scientific™ Centri-Vue™ application.
From academic research to bioproduction, support your high performance separations and evolving application needs:- Exceptional performance up to 68,905 x g and up to 4L capacity
- Shortened run set-up time and increased rotor security with rotor innovations
- Quickly and securely change rotors and applications in as little as 3 seconds with push-button Auto-Lock rotor exchange
- Auto-ID instant rotor identification automatically loads rotor specifications into centrifuge parameters
- Choose from 16 optional rotors to find the ideal fit for your application, supporting labware from microplates, to microtubes, to 1L bottles:
- Lightweight Fiberlite carbon fiber rotors with corrosion- and fatigue-resistance secure the rotor's structural integrity, backed by a 15-year warranty
- Swinging bucket rotors for versatility and expanded capacity at high RCF with dozens of adapters for research flexibility
- Complete fixed angle rotor portfolio for commonly used 50mL, 50mL conical, 250mL, 500mL and 1L tubes and bottles with specialty rotor options to address specific protocol requirements
- Centri-Touch touchscreen interface with bright, highly visible, and durable display simplifies run set-up while providing on-board training and access controls, such as user login with password protection
- Download the Centri-Vue application for real-time run monitoring and control of 1 or up to 100 centrifuges from your mobile device
- Advanced technology for resource efficiency including energy use options
- Compact, non-bolt down design, automatic door opening, and an integrated surface work space optimize everyday centrifuge use
- Compliant with global standards and designed to assist with GMP/GLP data management
- Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance
Specifications
31.7 in. | |
50/60 Hz | |
Superspeed Centrifuge | |
24,000 rpm | |
Yes | |
930 mm | |
805 mm | |
27.6 in. | |
Sorvall LYNX 4000 Superspeed Centrifuge | |
Green Mode | |
99 hours, hold | |
Touchscreen Interface | |
120 programs with alpha-numeric naming | |
-10°C to +40°C | |
Auto-ID Instant |
805 mm | |
9 Accel, 10 Decel | |
4 x 1000 mL | |
68,905 x g | |
36.6 in. | |
31.7 in. | |
<59 dBA | |
700 mm | |
High Torque Brushless | |
Multilingual Selection, Rotor Calculator, On-Board Training Videos, User Logging, User Lock-Out, Automatic Door Opening, Rotor Speed Handle | |
Unit: 1 yr., Drive: 3 yrs., Refrigeration: 5 yrs | |
36.6 x 27.6 x 31.7 in. (93.0 x 70.0 x 80.5 cm) | |
IEC 61010-2-020 2nd Ed. or later | |
Sorvall | |
Energy efficient, less waste |