missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Disposable Culture Tubes
Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.
$87.97 - $206.87
Specifications
Diameter (Metric) | 12 mm |
---|---|
Max. RCF | 3000 x g |
Product Type | Culture Tube |
Length (Metric) | 75 mm |
Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
22-045-581
|
Simport™ Scientific
T4003AAM |
Amber |
Case of 1000 Each for $206.87
|
|
|||||
22-045-580
|
Simport™ Scientific
T4003A |
Natural |
Case of 1000 Each for $87.97
|
|
|||||
22-045-582
|
Simport™ Scientific
T4003AB |
Blue |
Case of 1000 Each for $183.92
|
|
|||||
22-045-583
|
Simport™ Scientific
T4003AG |
Green |
Case of 1000 Each for $186.61
|
|
|||||
22-045-584
|
Simport™ Scientific
T4003AO |
Orange |
Case of 1000 Each for $193.50
|
|
|||||
22-045-585
|
Simport™ Scientific
T4003AY |
Yellow |
Case of 1000 Each for $186.05
|
|
|||||
Description
Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.
- Non-Sterile
- Volume: 5mL
- Unbreakable
- Withstand over 3000g during centrifugation
- Can sterilize at 120°C
Specifications
12 mm | |
Culture Tube | |
Polypropylene | |
5 mL |
3000 x g | |
75 mm | |
Non-sterile |