missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific CytoSep™ Funnel Chambers for Hettich Cyto-Systems
CytoSep™ Funnel Chambers for Hettich Cyto-Systems optimize lab throughput with multiple funnel options.
$139.50 - $141.39
Specifications
For Use With (Equipment) | Hettich Cyto-Systems |
---|---|
Type | One-funnel Chamber |
Catalog Number | Mfr. No. | For Use With (Application) | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Volume (Metric) | Price | Quantity | ||||
22-045-329
|
Simport™ Scientific
M9661 |
For small-volume samples with low cell content | 1 mL |
N/A
|
|
||||
22-045-330
|
Simport™ Scientific
M9662 |
For cell-rich samples (pleura, ascites, bronchial washings) | 2 mL |
N/A
|
|
||||
22-045-332
|
Simport™ Scientific
M9668 |
For large-volume samples (like urine) | 8 mL |
N/A
|
|
||||
22-045-331
|
Simport™ Scientific
M9664 |
For cell-rich samples (pleura, ascites, bronchial washings) | 4 mL |
N/A
|
|
||||
Description
- Available in four sizes from 1 to 8 mL
- Use the 1 mL chamber: for small-volume samples of low cell contents
- The 2 and 4 mL chambers are for cell-rich samples (pleura, ascites, bronchial washings)
- The 8 mL chamber accommodates large-volume samples (urine)
- Filters for chambers available separately; see cat. no. 22-045-333
- For CSF, Viral infections, Bronchial secretions
Specifications
Hettich Cyto-Systems | |
One-funnel Chamber |