missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Trajan™ Micro Control Valves

Precision metering and on-off control of gas flows. Designed specifically for chromatography applications and may be used at elevated temperatures from high vacuum to medium pressure.

$223.67 - $672.19

Specifications

Max. Pressure 700psi
Connection Size (English) 1/16 in.
Material Stainless Steel
Temperature (Metric) Max 300°C
View More Specs

Products 4
Catalog Number Mfr. No. Valve Code Length (Metric) Stem Style Price Quantity  
Catalog Number Mfr. No. Valve Code Length (Metric) Stem Style Price Quantity  
SG1236103 View Documents Trajan™
SG1236103
MOVPT 50mm Pneumatic T Dual Outlet Each for $643.33
SG1236091 View Documents Trajan™
SG1236091
MOVP 50mm Pneumatic L Single Outlet Each for $672.19
SG1236104 View Documents Trajan™
SG1236104
MOVPT(L) 100mm Pneumatic T Dual Outlet Each for $643.33
SG1236283 View Documents Trajan™
SG1236283
SMOV L Single Outlet manual Each for $223.67
Description

Description

  • Ideal for chromatography applications
  • May be used at elevated temperatures from high vacuum to medium pressure
  • Vacuum rated to a leak rate of 1E-05 cc/sec of helium
Specifications

Specifications

700psi
1/16 in.
Stainless Steel
300°C