missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SciMatCo™ Stak-a-Cab™ Stackable Corrosives Storage Cabinet
Make your workspace work for you. SciMat™ Stak-a-CabSciMat™ allows you to design your own storage system and save valuable laboratory space.
Supplier: SciMatCo™ SC1460
Description
- Constructed of 1 in. multi-ply exterior-grade plywood
- Individual cabinet is designed for stacking or as a stand–alone unit for the laboratory bench
- All-wooden door hinge eliminates hinge deterioration common with metal hinges
- Bright blue finish for immediate identification
- Allows for safe compatible organization of your laboratory chemicals
- Customize a chemical storage center for your special storage needs
- Cabinet floor constructed as a 2in. liquid tight trough Cabinet supplied with plastic hasp and padlock
- Capacity: 22 x 2.5 Liter
- Dimensions: 47W x 18H x 18 in.D
- Floor stands available: Fisher Cat: 17-988-486
- Can be stacked with Stak-A-Cab poison, flammables, and combination corrosives/flammables cabinets
Specifications
18 x 47 x 18 in. | |
Corrosive Cabinet | |
Wood (Plywood) |
Blue | |
22 x 2.5 L |