missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Quintix™ Topload Weighing Balances
Advanced weighing technology provides reliable and accurate results
$2258.32 - $5701.50
Specifications
Certifications/Compliance | GLP, GMP |
---|---|
Connection Type | Mini USB |
Display Type | Color Graphic Display |
Format | Carat, grain, milligram, pound, ounce, pennyweight |
Includes | Universal power adapter, in-use cover, application |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity | ||
14-557-420
|
Sartorius
QUINTIX5100-1S |
5100 | 5.1 kg | 1 g | 1.5 sec. |
Each for $2,258.32
|
|
||
14-557-439
|
Sartorius
QUINTIX61001S |
6100 | 6.1 kg | 1000 mg | 1.5 sec. |
Each for $2,430.48
|
|
||
14-557-417
|
Sartorius
QUINTIX5102-1S |
5102 | 5.1 kg | 10 mg | 1 sec. |
Each for $4,860.97
|
|
||
14-557-414
|
Sartorius
QUINTIX612-1S |
612 | 610 g | 10 mg | 1.5 sec. |
Each for $2,805.18
|
|
||
14-557-437
|
Sartorius
QUINTIX21011S |
2101 | 2.1 kg | 100 mg | 1.5 sec. |
Each for $2,430.48
|
|
||
14-557-438
|
Sartorius
QUINTIX4121S |
412 | 410 g | 10 mg | 1.5 sec. |
Each for $2,430.48
|
|
||
14-557-441
|
Sartorius
QUINTIX61021S |
6102 | 6.1 kg | 10 mg | 1 sec. |
Each for $5,701.50
|
|
||
14-557-415
|
Sartorius
QUINTIX2102-1S |
2102 | 2.1 kg | 10 mg | 1.5 sec. |
Each for $3,554.58
|
|
||
14-557-419
|
Sartorius
QUINTIX5101-1S |
5101 | 5.1 kg | 100 mg | 1.5 sec. |
Each for $2,805.18
|
|
||
14-557-416
|
Sartorius
QUINTIX3102-1S |
3102 | 3.1 kg | 10 mg | 1 sec. |
Each for $3,919.15
|
|
||
14-557-440
|
Sartorius
QUINTIX61011S |
6101 | 6.1 kg | 100 mg | 1.5 sec. |
Each for $3,352.03
|
|
||
14-557-418
|
Sartorius
QUINTIX1102-1S |
1102 | 1.1 kg | 10 mg | 1.5 sec. |
Each for $3,179.88
|
|
||
Description
Advanced weighing technology provides reliable and accurate results
Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
- Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
- Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
- Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
- Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
Specifications
- Level control: Glass level indicator with air bubble for centering
- Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Tamper protection: Supervisor lock
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard Application: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
Special Lab Applications: Mixing; Components; Statistics and Conversion.
Note
USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)
Specifications
GLP, GMP | |
Color Graphic Display | |
Universal power adapter, in-use cover, application | |
Gold, Die-cast Aluminum, ABS Plastic | |
10°C to 30°C | |
2 Years | |
2 w |
Mini USB | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Automatic | |
50°F to 86°F | |
Precision Balance | |
100/240 V |