Please login to your online account to display your discounted pricing

Sartorius™ Quintix™ Precision Weighing Balances

Advanced weighing technology provides reliable and accurate results

$2,060.66 - $3,138.90

Specifications

Material Gold, Die-cast Aluminum, ABS Plastic
Connection Type Mini USB
Display Type Color Graphic Display
Certifications/Compliance GLP, GMP
View More Specs
Includes:  Universal power adapter, in-use cover, application guide, dust cover for analytical balance
Products
Catalog Number Mfr. No. Model Stabilization Time Capacity (Metric) Readability Price Quantity    

14-557-412

 
sartorius™
QUINTIX313-1S
313 1 sec. 310g 1mg Each for $2,209.21

14-557-413

 
sartorius™
QUINTIX513-1S
513 1 sec. 510g 1mg Each for $2,990.34

14-557-411

 
sartorius™
QUINTIX213-1S
213 1 sec. 210g 1mg Each for $2,060.66

14-557-442

 
sartorius™
QUINTIX6131S
613 1 sec. 610g 1mg Each for $3,138.90
Description & Specifications

Specifications

Material Gold, Die-cast Aluminum, ABS Plastic
Connection Type Mini USB
Display Type Color Graphic Display
Certifications/Compliance GLP, GMP

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.

 

  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer


Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

 

Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.