missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius MA37 Moisture Analyzer

MA37 Moisture Analyzer for quick and reliable determination of the moisture content of liquid, pasty and solid substances using the thermogravimetric method.

Supplier:  Sartorius MA371US

Catalog No. 14-599-022



Description

Description

For quick and reliable determination of the moisture content of liquid, pasty and solid substances using the thermogravimetric method.

Basic model with compact footprint delivers highly accurate results. Fully automatic endpoint determination eliminates the cumbersome capture of termination criteria. The moisture analyzer monitors the drying process and stops the measurement once the sample weight is constant. Built-in weighing system with 1 mg resolution is specifically optimized for use in higher temperature ranges and delivers the required measurement accuracy.

  • Ideal for operations characterized by consistently routine measurement tasks
  • Two powerful metal tube heating elements heat the samples; heats quickly which results in reduced measuring time
  • Heating elements are fast, rugged and durable; compared to glass heating lamps, they are especially resistant to dirt and vibrations
  • Status light indicates current measurement status: running / START, process finished / STOP, analyzer OFF or error
  • Status light is visible from a distance of up to 10 meters
  • Intuitive user interface, including touch-screen and easy-to-understand menu
  • BetterClean design enables user to easily and thoroughly clean the instrument parts
  • Heating module and sample chamber plate are removable and dishwasher safe
  • Removable hood with wide opening angle, SoftClose mechanism
  • Language selection: English, German, French, Spanish, Italian, Russian, Chinese, Polish, Japanese, Portuguese, Turkish
  • LED-illuminated sample chamber, inspection window with grid above the hood
  • External calibration using optional calibration weight
  • Printout using the optional, internal printer YDP30; alternatively, the printer YDP20-OCE can be used with an adapter (YCC03-D09)
  • Direct data transfer to Microsoft™ Windows™ programs without any additional software
  • Shutoff parameter (optional): Fully automatic, Semiautomatic mg, Semiautomatic %, Timer settings, Manual
  • Data interface: Mini USB
  • Integrated draft shield
  • Applications: Analysis of foods, beverages, pharmaceuticals, chemicals, paper materials and environmental protection products. Ideal for daily recurring moisture analysis tasks, such as in production or incoming goods inspection.
Specifications

Specifications

Results are saved until the start of the next measurement
For initial sample weight approx. >1g: ±
40 x 21.5 x 21 cm
1 mg, 0.01%
70 g
5 to 15 g
Moisture Analyzer
MA37
GLP-compliant, inalterable standard for printout of the results | paper-saving mode for short record
120 V, 50/60 Hz
LCD
Standard and thermo-sensitive applications
40°C to 160°C
100/130 V
SDS
Documents

Documents

Promotions

Promotions