missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Rubber Filter Aid
This Rubber Filter Aid is a molded rubber disc that supports a filter crucible or a funnel in the neck of a filter flask.
Supplier: United Scientific™ FLTR001
Description
- Bottom of disc seals tightly against lip of the flask.
- Inside diameter: 32 mm (1.3 in.)
- Outside diameter: 76 mm (3 in.)
Specifications
3 in. | |
For flask, supports filter crucible or funnel in the neck of a filter flask | |
Filter Aid | |
Reusable | |
Non-sterile | |
Screw Cap with Dropper Nozzle and Spout Cape | |
45 g |
Rubber | |
Molded Rubber Disc | |
Autoclavable | |
No | |
Flat | |
76 mm | |
32 mm |