missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Split/Splitless Liners for Agilent™ 6890 GCs: Low Pressure Drop
Includes wool packing
$509.00 - $509.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Deactivated Wool |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Catalog Number | Mfr. No. | Product Type Specs | Deactivation | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type Specs | Deactivation | Price | Quantity | ||||
06718371
|
Restek™
RKRK21033 |
IP Precision Low Pressure Drop Inlet Liner | IP deactivation |
Pack of 5 Each for $509.00
|
|
||||
Description
- I.D. 4mm
Specifications
7.85 cm | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Deactivated Wool | |
0.63 cm | |
Borosilicate Glass |