missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ PEEK Survival Kit for HPLC
For start-up and maintenance in all HPLC systems.
Supplier: Restek™ RK25322
Includes:
- PEEK Column Connector (beige, round body), 10 Pk.
- PEEK Tubing, 1/16 in. OD x 0.005 in. ID x 3m (red stripe), ea.
- PEEK Tubing, 1/16 in. OD x 0.007 in. ID x 3m (yellow stripe), ea.
- PEEK Tubing, 1/16 in. OD x 0.010 in. ID x 3m (blue stripe), ea.
- PEEK Tubing Elbow, 90°, 5 Pk.
- PEEK Tubing Elbow, 180°, 5 Pk.
- PTFE Tubing, 1/8 in. OD x 0.063 in. (1.6mm) ID x ea.
- PTFE Tubing, 1/8 in. OD x 0.094 in. (2.4mm) ID x ea.
- Tubing Clip, 5 Pk.
- ValvTool Wrench, ea.
- Open-End Wrenches, 1/4 in. x 5/16 in., 2 Pk.
- Clean-Cut Tubing Cutter, ea.
- Replacement Blade for Clean-Cut Cutter, ea.
- PEEK Union Connector 1/16 in., 2 Pk.
- Mobile Phase Sparge Filter, 2μm, ea.
- Mobile Phase Sparge Filter, 10μm, ea.
Description
- Valuable kit that contains tubing, fittings, and tools essential for setting up and maintaining HPLC system
- Material: PEEK
Specifications
Survival Kit | |
Setting up and Maintaining HPLC System | |
PEEK |