missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Reichert™ Glycerin-Chek Digital Handheld Refractometer
Used to measure concentration of antifreeze formulation in wet fire sprinkler systems
$782.17 - $782.17
Specifications
Type | Handheld Refractometer |
---|---|
Calibration | Distilled Water |
Lighting Type | 589nm LED |
For Use With (Application) | For measuring glycerin coolant freeze point, boiling point, % concentration |
Includes | 2 AAA Batteries |
Includes: 2 AAA Batteries
Catalog Number | Mfr. No. | Scale Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Scale Type | Price | Quantity | |||||
13-940-022
|
Reichert™
13940022 |
Fahrenheit |
Each for $782.17
|
|
|||||
13-940-023
|
Reichert™
13940023 |
Celsius |
Each for $782.17
|
|
|||||
Description
- For precise measurement of Glycerin coolant freeze point, boiling point and concentration percentage
- Measuring scales: Fahrenheit and celsius
- Automatic temperature compensation provides immediate, accurate, direct readings at ASTM D3321 standard
- With IP65 dustproof/water resistant rating
- Available with detachable neck lanyard and rubber side grips for easy handling
- For 10000 readings
- Available with auto-off sleep mode
Certifications
CE marked
Compliance
RoHS, and WEEE compliant
Warranty
One year (factory)
Specifications
Handheld Refractometer | |
589nm LED | |
2 AAA Batteries | |
3.5 oz. |
Distilled Water | |
For measuring glycerin coolant freeze point, boiling point, % concentration | |
IP65, RoHS, WEEE, CE | |
100 g |