missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Reichert™ Abbe™ Mark III™ Refractometer

Manual refractometer with computerized interpretation and data handling

Manufacturer:  Reichert™ 1310488M

Catalog No. 13-975-150



Includes: Refractometer, universal 110/220V, 50/60Hz power supply, instructions.

Description

Description

Manual refractometer with computerized interpretation and data handling

A modern version of the classic Abbe refractometer, with operating features of the Reichert Abbe Mark II Plus and advanced features found on the Reichert Arias 500.

Simple operation

  • Five-button operation, with MENU, SELECT, READ and arrow keys
  • Multilingual instructions in English, German, Spanish, French
  • To operate, just place the shadowline intersect in the center of the crosshair and press the READ button
  • Graphic LCD, 1.87W × 1.87 in.H (4.7 × 4.7cm), gives direct measurement readout
  • Accuracy is enhanced by Automatic Temperature Equilibration Detection software and Automatic Temperature Compensation
  • Set Point or Set Point/Span (user definable) calibration
Modes/Temperature
  • Dissolved solids, 0° to 95° Brix; Refractive Index, 1.3000 to 1.7000nD; accuracy: ±0.0001nD, ±0.1% solids (0.0 to 95.0%) Programmable with up to 14 custom scales, password protected setup, Restore to Factory option
  • Temperature compensation range: 10° to 40°C (59° to 104°F); accuracy: ±0.1°C
  • Temperature control range, 10° to 80°C (59 to 176°F) via ports for external circulator
  • Dual RS-232-C serial ports allow direct connection to computer
Optical Features
  • Focusable eyepiece and dispersion correction prism for true 589nm Refractive Index measurement
  • Adjustable, built-in illumination provided by long-life LEDs
  • Glass prism is sealed with epoxy to 416 Grade stainless-steel housing

Ideal for medical, pharmaceutical, industrial fluid, chemical, petrochemical, plastic, food and beverage industries. Suitable for use with either transparent or translucent liquids and solids.

Order Info

Dimensions: 11L x 6.25W x 13.75 in.H (28 x 25.8 x 34.5cm). Net weight, 17.25 lb. (7.84kg). Electrical requirements: 110-220V, 50/60Hz.

Certifications

UL listed

Compliance

CSA approved

Warranty

Two years

Specifications

Specifications

UL, CSA
LCD
Ideal for medical, pharmaceutical, industrial fluid, chemical, petrochemical, Plastic, food and beverage industries, transparent or translucent liquids and solids
345mm
Refractometer, universal 110/220V, 50/60Hz power supply, instructions
11 in.
1.3 to 1.7
Transparent, translucent and opaque liquids
110/220V
7800g
159mm
0 to 95%
10 to 80°C
11 x 6.25 x 13.75 in. (280 x 159 x 345mm)
110/220V 50/60Hz
13.75 in.
50/60Hz
RS232C
280mm
0.0001
0.01°C
17.25 lb.
6.25 in.
±0.0001, 0.1%
50 to 176°F
Documents