missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Quintix™ Precision Weighing Balances - PROMO

Advanced weighing technology provides reliable and accurate results

Manufacturer:  Sartorius™ QUINTIX3131SPM

 View more versions of this product

Catalog No. 14-557-412PM


 

Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Specifications

Description

Balance, Precision; Sartorius; Quintix; Model: QUINTIX313-1S; Weighing Range: 310g; Readability; 1mg; Repeatability: 1mg; Linearity: 2mg; Weighing Pan: 120mm (4.75 in.); Touchscreen; Application Icons; Cleanable; Manual Draft Shield

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
Description & Specifications

Specifications

313
1 sec.
±2mg
Mini USB
21.6cm
8.5 in.
Manual
4.9kg
2w
Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
10 to 30°C
14.1 in.
GLP, GMP
Color Graphic Display
20.9cm
Precision balance
310g
32cm
12.6 in.
1mg
12cm
2 Years
Gold, Die-cast Aluminum, ABS Plastic
8.2 in.
50 to 86°F
36cm
1mg
Universal power adapter, in-use cover, application guide, dust cover for analytical balance
100/240V
10.8 lb.
Promotions

Promotions