missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Heavy-Wall Filter Flasks with Sidearm Tubulation
Sidearm tubulations and graduated to show approximate capacity
$212.19 - $988.96
Specifications
Description | Style: Filtering; Top style: Beaded rim |
---|---|
Diameter (Metric) Outer Tubing | 1 cm |
Material | Borosilicate Glass |
Neck Style | Narrow Mouth |
No. per Case | 12/Cs. |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
07-250-096
|
Corning™
70340250 |
250 mL |
Pack of 6 Each for $212.19
Case of 2 Pack for $424.38
|
|
|||||
07-250-097
|
Corning™
70340500 |
500 mL |
Pack of 6 Each for $277.53
Case of 2 Pack for $555.06
|
|
|||||
07-250-098
|
Corning™
703401L |
1 L |
Pack of 6 Each for $988.96
Case of 2 Pack for $1,977.92
|
|
|||||
Description
These filtering flasks have sidearm tubulations and have blue gradations to show approximate capacity. The neck finish affords a fit for rubber stoppers. Tubulation O.D. on sizes up to 1000 mL is approximately 10 mm. The filtering flasks are designed to ASTM E-1406 Type 2.
Compliance
Designed to ASTM™ E-1406 Type 2
Specifications
Style: Filtering; Top style: Beaded rim | |
Borosilicate Glass | |
12/Cs. | |
Reusable | |
Non-sterile |
1 cm | |
Narrow Mouth | |
6/Pk. | |
Narrow |