Learn More
Corning™ PYREX™ Media Bottle High-Temperature Caps, Open-Top
With drip-free pouring ring
$152.12 - $254.95
Specifications
Closure Material | PBT |
---|---|
Closure Type | High Temperature |
Product Type | Open-Top |
For Use With (Equipment) | Storage bottle |
Color | Red |
Catalog Number | Mfr. No. | Thread Size (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thread Size (Metric) | Price | Quantity | |||||
06-414-11
|
Corning™
139525HTSC |
GL 25 |
Case of 10 Each for $152.12
|
|
|||||
06-414-10
|
Corning™
139532HTSC |
GL 32 |
Case of 10 Each for $176.98
|
|
|||||
06-414-9
|
Corning™
139545HTSC |
GL 45 |
Case of 10 Each for $254.95
|
|
|||||
Description
These are various sizes and types of screw caps for use with storage bottles.
Specifications
PBT | |
Open-Top | |
Red | |
10/Cs. | |
Non-sterile |
High Temperature | |
Storage bottle | |
PBT | |
10/Pk. | |
Red |