missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Hirsch-Type Funnel with Fine Porosity Fritted Disc
Ideal when necessary to wash precipitates and redissolve with chemicals that would attack filter paper
$178.72 - $301.65
Specifications
Diameter (Metric) Stem | 8 mm |
---|---|
Material | Pyrex Glass |
Certifications/Compliance | ASTM E128 |
For Use With (Application) | Wash precipitates and redissolve with chemicals that would attack filter paper |
Includes | Fritted discs |
Catalog Number | Mfr. No. | Height (Metric) | Pore Size | Porosity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Pore Size | Porosity | Price | Quantity | |||
10-359D
|
Corning™
3621075F |
139 mm | 4 to 5.5 μm | Fine |
Case for $301.65
|
|
|||
10-359C
|
Corning™
3621050C |
118 mm | 40 to 60 μm | Coarse |
Case for $181.80
|
|
|||
10-359B
|
Corning™
3621050M |
118 mm | 10 to 15 μm | Medium |
Case for $178.72
|
|
|||
10-359A
|
Corning™
3621050F |
118 mm | 4 to 5.5 μm | Fine |
Case for $182.93
|
|
|||
10-359E
|
Corning™
3621075M |
139 mm | 10 to 15 μm | Medium |
Case for $264.78
|
|
|||
10-359F
|
Corning™
3621075C |
139 mm | 40 to 60 μm | Coarse |
Case for $234.87
|
|
|||
Description
This type is very useful in preparation work, or in making separations where it is necessary to wash the precipitate and redissolve with chemicals which would attack filter paper. The angle of the funnel body facilitates the removal of precipitates.
Specifications
8 mm | |
ASTM E128 | |
Fritted discs |
Pyrex Glass | |
Wash precipitates and redissolve with chemicals that would attack filter paper | |
Hirsch Funnel |