missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Graduated Cylinders with Double Metric Scale, TD
Calibrated “To Deliver”
$253.65 - $1520.83
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Class | A |
Type | Graduated Cylinder |
Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Scale Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Scale Color | Price | Quantity | ||||
08-549-11A
|
Corning™
302325 |
25 mL | White |
Case of 18 Each for $1,375.57
|
|
||||
08-549-11B
|
Corning™
302350 |
50 mL | White |
Case of 18 Each for $1,428.59
|
|
||||
08-549-11C
|
Corning™
3023100 |
100 mL | White |
Case of 12 Each for $1,136.45
|
|
||||
08-549-11K
|
Corning™
3026250 |
250 mL | Blue |
Case of 12 Each for $1,480.27
|
|
||||
08-549-11E
|
Corning™
3023500 |
500 mL | White |
Case of 8 Each for $1,465.39
|
|
||||
08-549-11D
|
Corning™
3023250 |
250 mL | White |
Case of 12 Each for $1,520.83
|
|
||||
08-549-11F
|
Corning™
30231L |
1 L | White |
Case for $288.40
|
|
||||
08-549-11L
|
Corning™
3026500 |
500 mL | Blue |
Case of 8 Each for $1,381.04
|
|
||||
08-549-11M
|
Corning™
30261L |
1 L | Blue |
Case for $253.65
|
|
||||
08-549-11N
|
Corning™
30262L |
2000 mL | Blue |
Case for $420.83
|
|
||||
08-562-5
|
Corning™
30232L |
2000 mL | White |
Case for $450.56
|
|
||||
08-562-6
|
Corning™
3026100 |
100 mL | Blue |
Case of 12 Each for $1,071.33
|
|
||||
08-549-11I
|
Corning™
302650 |
50 mL | Blue |
Case of 18 Each for $1,303.49
|
|
||||
08-549-11H
|
Corning™
302625 |
25 mL | Blue |
Case of 18 Each for $1,297.17
|
|
||||
Description
Calibrated “To Deliver”
Cylinders are calibrated 'To Deliver' in accordance with ASTM E-1272 and ASTM E-542. The double scale, numbered up and down, is in durable white enamel. Supplied with shock absorbing polyÂethylene bumper guards.
Compliance
In accordance with ASTM™ E 1272 and ASTM E 542.
Specifications
Hexagonal | |
A | |
Round | |
Borosilicate Glass | |
Dual |
To Deliver | |
Graduated Cylinder | |
Non-sterile | |
Bumper Guard | |
Autoclavable |