missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Pyramex™ V2G™ Safety Eyewear
Foam padding forms a perfect seal to keep out dust and airborne particles.
$10.71 - $12.64
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Safety goggles |
Includes | Black strap; Foam padding; Interchangeable temples |
Material | Polycarbonate |
UV Protection | 0.999 |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
19-130-3501
|
Pyramex™
GB1810ST |
Clear |
N/A
|
|
|||||
19-130-3502
|
Pyramex™
GB1820ST |
Gray |
N/A
|
|
|||||
19-130-3503
|
Pyramex™
GB1880ST |
Mirror, Indoor/Outdoor |
N/A
|
|
|||||
Description
- Lenses are treated to prevent fogging and self seals small scratches
- 9.75 base curved lens provides full side protection
- Headband features quick fit retainer
- Lenses provide 99% protection against harmful UV rays
Specifications
Anti-fog, Scratch-resistant | |
Black strap; Foam padding; Interchangeable temples | |
0.999 |
Safety goggles | |
Polycarbonate |