Learn More
Cytiva Whatman™ Puradisc Nylon Syringe Filters: Nonsterile
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
$379.00 - $2735.92
Specifications
Material | Nylon |
---|---|
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For aqueous or solvent-based solutions, HPLC, TLC, GC sampling |
Housing Material | Pigment Free Polypropylene (PP) |
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
05-710-1A
|
Cytiva
67512502 |
0.2 μm | 200 Pieces |
Pack of 200 Each for $1,043.31
|
|
||||
05-710-1B
|
Cytiva
67512504 |
0.45 μm | 200 Pieces |
Pack of 200 Each for $1,022.00
|
|
||||
05-710-1C
|
Cytiva
67512510 |
1.0 μm | 200 Pieces |
Pack of 200 Each for $1,022.00
|
|
||||
05-710-2B
|
Cytiva
67522504 |
0.45 μm | 500 Pieces |
Pack of 500 Each for $1,828.00
|
|
||||
05-710-3B
|
Cytiva
67532504 |
0.45 μm | 1000 Pieces |
Pack of 1000 Each for $2,709.00
|
|
||||
05-710-3A
|
Cytiva
67532502 |
0.2 μm | 1000 Pieces |
Pack of 1000 Each for $2,735.92
|
|
||||
05-710-3C
|
Cytiva
67532510 |
1.0 μm | 1000 Pieces |
Pack of 1000 Each for $2,709.00
|
|
||||
05-710B
|
Cytiva
67502504 |
0.45 μm | 50 Pieces |
Pack of 50 Each for $379.00
|
|
||||
05-710A
|
Cytiva
67502502 |
0.2 μm | 50 Pieces |
Pack of 50 Each for $379.00
|
|
||||
05-710C
|
Cytiva
67502510 |
1.0 μm | 50 Pieces |
Pack of 50 Each for $379.00
|
|
||||
Description
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
- For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
- Hydrophilic, flexible, tear-resistant, and autoclavable.
- Membrane made of nylon
- Nonsterile
Specifications
Nylon | |
4.2 cm2 | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
22.9 x 28.4 mm |
Non-sterile | |
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 100 mL | |
25 mm |