missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper OK™ Steam Chemical Indicator Strips, Steam Type 4
Type 4 Chemical Indicator OK™ Steam Sterilization Strips monitor all critical sterilization parameters for your steam sterilization load at 250°F and 273°F. Distinct white to black color change. Easy to read ''OK'' indicator output.
Supplier: Propper 26410100
Description
- Type 4 Chemical Indicator OK™ Steam Sterilization Strips monitor steam sterilization cycles at 250°F (121°C) and 273°F (134°C).
- OK™ Strips are internal pack monitors available in short (4 in.) and long (8 in.) sizes.
- The Type 4 Chemical Indicator confirms that all critical parameters of steam sterilization have been met: time, temperature, and saturation (ANSI/AAMI/ISO 11140-1:2014 ).
- OK™ Strips feature an instantly recognizable ''OK'' symbol after exposure to an effective steam sterilization cycle.
- ''K'' will turn from off-white/white to dark brown/black color.
- Also available in an 8 in. Type 4 Chemical Indicator OK™ Steam Sterilization Strips.
- The 8 in. indicator strip features an indicator dot at the opposing end to extend its reach in a tray or other sterilization packaging.
Specifications
Steam sterilization | |
10.2 cm | |
250°F | |
Non-sterile |
4 in. | |
Indicator Strip | |
121°C |