missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision™ Compact Ovens

Conserve valuable benchtop space with these compact heating and drying ovens, available in your choice of mechanical or gravity convection models.

Supplier:  Thermo Scientific™ PR305225G

 View more versions of this product

Catalog No. 11-475-152



Description

Description

Conserve valuable benchtop space with Thermo Scientific™ Precision™ Compact Ovens, featuring mechanical or gravity convection. These compact ovens, ideal for drying and baking applications, have a double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior. Pilot light visually indicates oven operation status.

  • Double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior
  • Pilot light visually indicates oven operation status

Gravity-Convection Models

  • Gentle drying with low turbulence: air is moved vertically through chamber to heat samples
  • Preset high-temperature safety bimetallic thermostat ensures overtemperature protection
  • Analog control, no LED display

Mechanical-Convection Models

  • Uniform heating, precise temperature control and fast drying
  • Hydraulic thermostat
  • LED display
  • Stainless-steel chamber

Ordering Information:

Additional shelves are sold separately.

Includes:

One fixed and two adjustable shelves.

Recommended for:

Drying and baking

Specifications

Specifications

UL/cUL listed
Bimetallic Thermostat
Ambient +5° to 210°C
Analog
11.5 x 16 x 16.2 in. (29 x 41 x 41 cm)
13.5 in.
18.5 in.
47 cm
22.5 in.
57 cm
11.5 in.
57 lb.
120 V 60 Hz
60 Hz
Aluminum
48 L
Gravity Convection
Gravity Convection
13.5 x 18.5 x 22.5 in. (34 x 47 x 57 cm)
34 cm
16 in.
41 cm
16.2 in.
41 cm
29 cm
26 kg
120 V
SDS
Documents

Documents

Accessories
Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.