Learn More
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
$82.62 - $136.44
Specifications
For Use With | HPLC |
---|---|
Type | HPLC Tubing |
Overall Length (English) | 5 ft. |
Overall Length (Metric) | 1.524 m |
Material | PEEK |
Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity | |||||
03150858
|
Thermo Scientific™
37003 |
0.003 in. |
Each for $126.30
|
|
|||||
03-050-392
|
Thermo Scientific™
37007 |
0.007 in. |
Each for $82.62
|
|
|||||
03-050-412
|
Thermo Scientific™
CMD37030 |
0.030 in. |
Each for $136.44
|
|
|||||
03-150-860
|
Thermo Scientific™
CMD37040 |
0.040 in. |
Each for $106.19
|
|
|||||
Description
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
- Broad chemical compatibility
- Biocompatible
- May be used with standard fingertight fittings
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
HPLC | |
5 ft. | |
PEEK |
HPLC Tubing | |
1.524 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.