missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Plasticoid Walter Crucible Holder
Rubber with removable glass stem ground at 45° angle
Supplier: Plasticoid CWSM290
Description
- Holds Gooch Crucible
- Fits neck of filter flasks that take rubber stopper sizes 6, 7, or 8
- Top of glass stem, inside the holder, is flared to collect filtrate
- With glass stem, but without filter flask or crucibles
Order Info
Tapered rubber portion, 1.5 in. (38mm) at top and 0.875 in. (22mm) at bottom
Specifications
Black | |
Used with suction flask | |
Plasticoid Walter Crucible Holder |
Rubber | |
60mm |