missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ CleanTeam™ Economy Lightweight Unhemmed Cotton Lisle Inspection Gloves
Gloves are constructed in a two-piece, reversible pattern using 100% cotton fabric. Wear alone for use with inspection and electronics assembly, or as glove liners under disposable and unsupported liquid-proof gloves.
Supplier: PIP™ GP97501I
Description
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
- Cut-and-Sewn construction
- Unhemmed cuff
Specifications
Cut & Sewn | |
White | |
Cotton | |
Reversible | |
Women's | |
97-501 | |
22 cm |
Uncoated | |
Economy | |
Inspection Glove | |
Electronics Assembly, Inspection | |
Unhemmed | |
8.7 in. |