missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Pharmacy Refrigerator, 11.5 cu. ft.

Store and retrieve pharmacy products with ease, utilizing Thermo Scientific™ Forma™ Pharmacy Refrigerators. Developed for stable temperature control over a range of 1° to 8°C, refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.

Manufacturer:  Thermo Scientific™ FRPH1204A

Catalog No. 36-101-7589



Description

Description

Microprocessor Control:

  • Temperature adjustable from 1° to 8°C (factory preset at 4°C)
  • Icon-based controls, displays and graphic references for universal operation
  • Security setpoint with key-operated, triple-position master switch for added security
  • Audible/visual warnings for over-temperature, under-temperature and power failure
  • Battery backup for control panel function during power failure
  • Alarm silence, ringback and automatic reset functions

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Construction:

  • Full extension stainless steel drawers are fully adjustable.
  • Full-view glass door(s), double-pane construction eliminates condensation.
  • High-density, CFC-free insulation protects against ambient temperature variations and minimizes running costs.
  • Full-view, lockable glass door(s) with double pane construction eliminate condensation.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directional air flow assures quick recovery after door openings.
  • Interior cabinet has lights with door activated on/off switch, plus independent switch on control panel
  • Unit includes door locking provision.
  • Smooth scratch-resistant painted interior and exterior surfaces allow for easy cleaning.
Specifications

Specifications

11.5 cu. ft.
29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
NEMA 5-15P
115V
5
15A
5
CFC-free
Microprocessor
Glass
326L
21.75 x 20 x 52.4 in. (55.2 x 50 x 132cm)
1° to 8°C
1
9.4A
Smooth, scratch-resistant paint
60Hz
320 lb
Automatic
Documents

Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences and frequency of door openings. Published interior volumes are nominal; useable cu.ft. (L) capacities may be offset by shelves, drawers, blower coils or cabinet protrusions. For specific cabinet dimensions and allowances or for clearance tolerances, contact our sales representatives.