missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Argos Technologies™ Fiberboard Cryogenic Storage Boxes and Dividers
Create customized storage box configurations
$9.50 - $62.97
Catalog Number | Mfr. No. | Type | Description | Dimensions (L x W x H) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Description | Dimensions (L x W x H) | Price | Quantity | |||
10-987-065
|
Argos Technologies™
0439539 |
Freezer Box | 7.6 x 7.6 x 2.5 cm (3 x 3 x 1 in.) |
Each for $9.50
|
|
||||
10-987-067
|
Argos Technologies™
0439541 |
Freezer Box | 13.3 x 13.3 x 2.5 m (5.25 x 5.25 x 1 in.) |
Each for $12.62
|
|
||||
03-391-501
|
Argos Technologies™
0675574 |
Freezer Box | Without cell divider | 7.6 x 7.6 x 5.1 cm (3 x 3 x 2 in.) |
Each for $9.50
|
|
|||
03-391-505
|
Argos Technologies™
0675578 |
Cell Divider | 16-place cell divider | 13.4 x 13.4 x 2.8 cm (5.3 x 5.3 x 2.7 in.) |
Pack of 12 Each for $62.97
|
|
|||
03-391-514
|
Argos Technologies™
0675571 |
Freezer Box | 25-place cell divider | 7.6 x 7.6 x 5 cm (3 x 3 x 2 in.) |
Each for $12.62
|
|
|||
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage