missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply.

Manufacturer:  Thermo Scientific™ EC200XL

 View more versions of this product

Catalog No. FBEC200XL



Description

Description

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply. It is ideal for DNA, RNA and protein electrophoresis, as well as electroblotting.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Four jacks
Specifications

Specifications

12 x 10.75 x 5.25 in. (31 x 27 x 13.3cm)
120V
2,000mA
4
0-99 hr. 59 min.
13.3cm
31cm
27cm
Model EC-200XL; 120V 50/60Hz
120V 50/60Hz
200V
50/60Hz
Voltage or current
5.25 in.
12 in.
10.75 in.
High Current
4
Documents