Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Supplier: Thermo Scientific™ 040908
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
Specifications
Orion Fluoride 10 ppm as F- Standard Premixed with TISAB II, 475 mL | |
1 Bottle | |
Calibration Standard | |
Yes | |
Yes | |
Fluoride Ion Selective Electrode |
10 ppm as F- with TISAB II | |
475 mL | |
Blue | |
C of A Acceptance Range: 5.0 ppm +/- 0.1 ppm Fluoride (50:50 Premix of Standard to TISAB II) | |
Calibration Standard | |
Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.