missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Omnifit™ Connectors with Valve
2-way, 3-way Hex, 3-way single key (T), and large-to-small universal connectors with valves
$354.30 - $354.30
Specifications
Bore Size (English) | 0.05 in. |
---|---|
Closure Type | Omnifit Cap |
Bore Size (Metric) | 0.15 cm |
Material | PTFE |
Operating Pressure | 50 psi |
Catalog Number | Mfr. No. | Type | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Includes | Price | Quantity | ||||
OF001101
|
Bio Chem Fluidics Inc
2193913 |
2-way Valve | Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings |
Pack of 2 Each for $354.30
|
|
||||
Description
- Instant tube connection
- Chemically insert all PTFE body
- 50 psi pressure rating
- On-off manual valve operation
2- and 3-way Connectors with Valves
- Include Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, polypropylene caps with internal thread that accepts 1/4 in.-28 UNF fittings
- PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Accept tubing from 0.5 to 4mm O.D.
- OF001101 has an inline shut-off valve
- OF001102 has individual shut-off valves for each of the three lines
- OF001109 has a diverting valve to allow connection of one line to either of the other two
- Large end has a Viton seal; small end is supplied with one large and two small Viton O-rings
- Cap at small end has internal thread that accepts 1/4 in.-28 UNF fittings
- Accepts 1 to 11mm O.D. tubing
- 1.5mm bore end
Order Info
Other combinations of valve unions, including more channels, are available upon request; contact your Fisher Scientific™ Customer Service Representative.
Specifications
0.05 in. | |
0.15 cm | |
50 psi |
Omnifit Cap | |
PTFE | |
0.25 in. -28 |