missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Valor™ 3000 Xtreme Portable Scales

Compact portioning scales offer high precision and extreme durability for the harshest environments.

$631.80 - $873.45

Specifications

Automation Interface 3 Mechanical switch
Battery Type 4 C
Calibration Digital external span calibration
Certifications/Compliance ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008
Dimensions (L x W x H) 8.5 x 73 x 3 in. (21.59 x 185 x 7.7cm)
View More Specs

Includes: AC wall adapter, load cell lock

Products 5
Catalog Number Mfr. No. Capacity Model Readability Weight (English) Price Quantity  
Catalog Number Mfr. No. Capacity Model Readability Weight (English) Price Quantity  
S93813 View Documents OHAUS™
X31XW3EM
3 kg V31XW3/EMD 1g 3.1 lb. Each for $688.50
S93808 View Documents OHAUS™
V31XH202/EMD
200 g V31XH202/EMD 0.01g 2.6 lb. Each for $873.45
S93809 View Documents OHAUS™
V31XH2EM
4.4 lb., 2 kg V31XH2/EMD 0.1g 2.9 lb. Each for $873.45
S93812 View Documents OHAUS™
V31XW301EMD
300 g V31XW301/EMD 0.1g 3.1 lb. Each for $631.80
S93814 View Documents OHAUS™
X31XW6EM
13 lb., 6000 g V31XW6/EMD 1g 3.1 lb. Each for $743.85
Description

Description

High-precision NSF-certified and listed scale with USDA-accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000g. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.

 

  • Full T304 stainless-steel housing, removable stainless-steel weighing pan
  • Corrosion-resistant keyboard, great for areas where harsh chemicals are used
  • SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
  • Overload protection rated at 10X capacity
  • Percentage weighing mode can automatically compute baker's percentages
  • Specific Gravity Mode offers rapid, easy determination without need for manual calculations — great for checking the density and aeration of mixes
  • Durable, easy to clean
  • Nonslip, adjustable rubber feet
  • Waterproof models (S93813 and S93814) feature full NEMA 4X/IP65 protection and up-front level bubble

 

Applications
Laboratory, industrial, food service, baking

Certifications

NSF, USDA, UL and CE.

Compliance

EMC Approvals: FCC Class B, Industry Canada, CE.

Warranty

One year

Specifications

Specifications

3 Mechanical switch
Digital external span calibration
8.5 x 73 x 3 in. (21.59 x 185 x 7.7cm)
LCD
Gram, kilogram, ounce, pound, fluid ounce
Stainless Steel
32 to 104°F
100/120V
4 C
ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008
Valor™ 3000 Xtreme portable scale
100/120V 50/60Hz
50/60Hz
<3 sec.
0 to 40°C