Please login to your online account to display your discounted pricing

OHAUS™ Triple Beam Balance Metric Attachment Mass Set


Manufacturer: ohaus™  OHS707EMD

Catalog No. S40037

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 500g and 1kg
Product Type Metric attachment weight set
Includes Weight: 2 x 1000g, 500g weight
Material Cast Iron