missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Defender 5000 Bench Scales with Square Base

Heavy-duty scale for industrial processing and distribution applications.

$1,783.58 - $2,941.88

Specifications

Automation Interface 4 Button membrane switch
Battery Type 6 C Alkaline
Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
Certifications/Compliance ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
Connection Type RS232C bidirectional, external input
View More Specs

Includes: Universal switching (100-240 VAC 5/60Hz) power supply

Requires: Six alkaline “C” batteries (rechargeable NiMH batteries optional).


Products 5 Description

Description

Large pan provides ample room for large and unusually shaped samples or packages. Operates on batteries or with internal power supply; optional NiMH internal rechargeable battery is available.

  • Easy to clean
  • Painted steel frame and stainless-steel platforms
  • Table/wall mount bracket, fully adjustable feet, plug-in load cell connector
  • Impact-resistant plastic housing protects indicator
  • Large, 1 in. (2.5cm) backlit LCD display and three checkweighing LEDs
  • Five user-selectable weighing units (kg, g, lb, oz, lb:oz), custom, and user-defined unit
  • Simple four-button operation makes weighing effortless
  • Overload protection
  • Auto zero tracking to minimize drift
  • Auto-off timer eliminates battery drain (when batteries are used)
  • Adjustable averaging and stability levels
  • RS-232-C bidirectional interface
  • GMP output with time/date

Service Plan

Service agreement available.

Certifications

CE marked, UL listed, CSA listed.

Specifications

Specifications

4 Button membrane switch
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232C bidirectional, external input
Defender™ 5000 bench scale
100/240V 50/60Hz
50/60Hz
ABS Plastic, Stainless Steel, Polyurethane, Aluminum
14 to 104°F
100/240V
6 C Alkaline
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
Universal switching (100-240 VAC 5/60Hz) power supply
LCD
Gram, kilogram, ounce, pound, metric tones, custom
67
<2 sec.
-10 to 40°C