missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.
Supplier: Thermo Scientific™ 368632
Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications
Cryogenic Tube | |
With writing surface and screw cap | |
1.8 mL | |
Polypropylene | |
1.929 in. | |
450 | |
Yes | |
Nunc™ | |
No | |
Polypropylene | |
Yes | |
Yes |
12.5 mm | |
0.492 in. | |
Round | |
Internal | |
49 mm | |
Self-standing | |
Yes | |
Sterile | |
450 Pk. | |
0.06086 oz. | |
Screw Cap |